Motion
20-CDQSB12-15D

SMC CORP OF AMERICA
20-CDQSB12-15D

20-CDQSB12-15D
MI ITEM #08474020
MFR #20-CDQSB12-15D
Price$27.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
20-CDQSB12-15D

20-CDQSB12-15D
MI ITEM #08474020
MFR #20-CDQSB12-15D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.00/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Clean Series
    Yes
  • Compact Cylinder Type
    Metric Compact
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Type
    Compact

Overview

Mfr description
20-CDQSB12-15D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought