Motion
5041212SS
3/4 Fem GHT Swiv x 3/4 Male NPTF 303SS w/ SBR
Mi Item #08474230
MFR #5041212SS
Price$51.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Fem GHT Swiv x 3/4 Male NPTF 303SS w/ SBR
Mi Item #08474230
MFR #5041212SS

Mfr description
5041212SS 3/4 NH X 3/4 NPTF GHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.75/each

Specifications

Dimensions

  • Overall Length
    1.6900 in

Details

  • Body Material
    303 Stainless Steel
  • Material
    303 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)