Specifications
Dimensions
- Port Size3/8 in
Details
- Country of OriginJP
- Flow Direction4-Way
- Number Of Solenoids2
- Piping TypeBase Mounted
- SeriesVFR
- Solenoid Electrical EntryPlug Connector
Overview
Mfr description
VV5FR3-01T-061-03T
- VFR3000 series manifold, metric
- Plug-in & non plug-in styles
- Wiring types (non plug-in): grommet, grommet terminal,Conduit terminal, DIN connector, DIN terminal
- Wiring types (plug-in): terminal block, multi-connector,D-sub connector
- Maximum stations: 11 (depending on style)