Motion
250-51-0015
Bouton Full Frame - Anti-Scratch & Anti-Fog, Clear Lens, OS Size, 1.5 Diopter Lens
MI ITEM #08474417
MFR #250-51-0015
Price$11.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Full Frame - Anti-Scratch & Anti-Fog, Clear Lens, OS Size, 1.5 Diopter Lens
MI ITEM #08474417
MFR #250-51-0015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.35/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    6.3 kg

Details

  • Additional Details
    Interchangeable temples and headband (included) provide the proper protection for the job at hand.
  • Comfort Features
    Flame resistant soft foam padding forms a seal to keep out dust and airborne particles
  • Description
    Interchangeable temples and headband (included) provide the proper protection for the job at hand.
  • Diopter Lens
    1.5
  • Frame Style
    Foam-Lined
  • Frame Type
    Universal
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314156588
  • Spec Sheet
  • Temple Adjustment
    Bayonet / Rubber Tips
  • UPC_NO
    616314156588

Overview

Mfr description
250-51-0015 - FUSELAGE READER CLR 1.5
  • Flame resistant soft foam padding forms a seal to keep out dust and airborne particles
  • Comes with both temples AND elastic headband strap
  • Temples and strap snap in or out…easily converts from a safety glass to a dust goggle and back
  • Bayonet nylon temples with rubber tips for a secure fit
  • Molded nose bridge design to fit the vast majority of users
  • 8 Base curve lens
  • +1.50 Diopter
  • Meets ANSI Z87.1+
  • Meets CSA Z94.3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought