Motion
01M557
57/64" SST+ 135° 1/2" Prentice DRILL
Mi Item #08474528
MFR #01M557
Price$197.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
57/64" SST+ 135° 1/2" Prentice DRILL
Mi Item #08474528
MFR #01M557

Mfr description
01M557 57/64 1/2 PRETICE DRILL SST
  • 3 flats on shank prevent slippage inside chuck; Drills more holes, faster; Exclusive point geometry eleminates pre-drilling; Special bronze SST surface treatment; For use on: Mild Steel, Non-Ferrous Metal, Stainless Steel. ; SST+ ½” Prentice are heavy-duty large diameter drill bits for use in portable drills, drill presses and magnetic base drills with ½” chuck capacity. Their extra hard tips allow for the drilling of many more holes between re-sharpenings. They are made with a cobalt blend for longer life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.13/each

Specifications

Dimensions

  • Drill Bit Size
    57/64 in
  • Flute Length
    3-1/8 in
  • Overall Length
    6 in
  • Shank Diameter
    1/2 in

Details

  • Cutting Direction
    Right
  • Double Margin
    No
  • Finish Coating
    Bronze SST
  • Material
    Cobalt Blend
  • Material Grade
    M35
  • Number Of Flutes
    2
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Shank Type
    3-flats reduced shank
  • Specification
    For High Tensile Steel
  • UPC_NO
    662980537084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)