1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
20T5/765
T5, 5 mm Pitch, 765 mm Pitch Length, 20 mm Width, 153 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
08474657
MFR #
20T5/765
Price
$43.64
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 20T5/765
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
20T5/765
T5, 5 mm Pitch, 765 mm Pitch Length, 20 mm Width, 153 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
08474657
MFR #
20T5/765
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$43.64
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
765 mm
Overall
Width
20 mm
Pitch
5 mm
Pitch Length
765 mm
Details
Belt Type
T5
Material
Thermoset PU 88 ShA
Number Of
Teeth
153
Overview
Mfr description
20T5/765 METRIC TIMING BELT - MEGAPOWER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought