Motion
87003

BRADY
87003

Equipment Status Tag NOTICE Heavy Duty Polyester 5.75x3 BK/BL/WH 25PK
MI ITEM #08474683
MFR #87003
Price$73.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
87003

Equipment Status Tag NOTICE Heavy Duty Polyester 5.75x3 BK/BL/WH 25PK
MI ITEM #08474683
MFR #87003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.64/each

Specifications

Dimensions

  • Width
    3.800

Details

  • Color
    Black, Blue on White
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    87003
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473870034
  • Material
    Polyester
  • Technical Data Sheet
  • Type
    Equipment Status Tag

Overview

Mfr description
87003 NOTICE TEMPORARILY OUT OF USE TAGS
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Stays legible longer than cardstock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought