Motion
12-10002-04

HEXARMOR
12-10002-04

LT300 - Clear - TruShield S
MI ITEM #08474767
MFR #12-10002-04
Price$27.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
12-10002-04

LT300 - Clear - TruShield S
MI ITEM #08474767
MFR #12-10002-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.24/each

Specifications

Dimensions

  • Size
    One Size

Details

  • Approval Listing Regulations
    ANSI Z87.1.2015, High Impact Rated Z87+, CSA Z94.3, and CE EN166, D3/D4 Liquid Splash Rated
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Frame Color
    Charcoal/Hi-Vis
  • Frame Material
    Thermoplastic Elastomer
  • Headband Material
    Fabric
  • Lens Coating
    TruShield S - Dual Action Anti Fog Interior, Scratch resistant exterior
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Sold Separately
  • Manufacturer Stock Number
    12-10002-04
  • Manufacturer Upc Number
    812013025426
  • Product Line
    HexArmor Eyewear
  • Protection Type
    Eye Protection
  • Temple Style
    Goggle
  • Type
    Safety Goggles
  • UPC_NO
    812013025426
  • Ventilation
    Indirect Vent

Overview

Mfr description
12-10002-04 LT300 GOGGLES
  • Panoramic lens for wide field of vision Fits over most prescription glasses Combines soft and hard components which adapt to wearer’s face, creating a soft seal Wide, fully adjustable high quality head strap offers pressure-free comfort Compatible with other PPE, such as respirators Indirect ventilation system LTX® Lens Technology for premium optical clarity 100% UV protection 100% metal free Compliant with ANSI Z87.1.2015, High Impact Rated Z87+, CE EN166, and CSA Z94.3 D3/D4 Liquid Splash Rated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought