Motion
10IA3K XREEL

GATES RUBBER CO
10IA3K XREEL

Hydraulic Hose & Accessorie - 5/8 in ID, 0.97 in OD, 3000 psi / 206.85 bar Working Pressure, 12000 psi / 827.4 bar Burst Pressure
MI ITEM #08474822
MFR #10IA3K XREEL
Price$16.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10IA3K XREEL

Hydraulic Hose & Accessorie - 5/8 in ID, 0.97 in OD, 3000 psi / 206.85 bar Working Pressure, 12000 psi / 827.4 bar Burst Pressure
MI ITEM #08474822
MFR #10IA3K XREEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.51/each

Specifications

Dimensions

  • Dash Size
    10
  • Hose Dash Size
    10
  • Length
    220 ft / 67 m
  • Minimum Bend Radius
    4 in / 101.6 mm
  • Nominal Hose Inner Diameter  
    5/8 in
  • Nominal Hose Outer Diameter  
    0.97 in

Details

  • Burst Pressure
    12000 psi / 827.4 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Modified SBR
  • Cover Type
    Standard
  • Hose Pressure
    Constant Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46579671
  • Manufacturer Upc Number
    770075763468
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Gates PRO™ Series IA3K, 3000 psi constant-pressure hydraulic hoses deliver performance and reliability. Engineered for less demanding hydraulics applications, our line of professional-grade hoses are designed to balance product performance and investment for everyday uses. All sizes deliver consistent performance to SAE and ISO industry specifications.
  • Reinforcement Type
    1-braid, wire
  • Trademark
    IA3K PRO Series Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile
  • Working Pressure
    3000 psi / 206.85 bar

Overview

Mfr description
10IA3KXREEL 4657-9671 HYD HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought