Motion
66253370009

NORTON ABRASIVES
66253370009

Norton Depressed Center Grinding Wheel - Type 29, 4-1/2 in Wheel Dia., 1/8 in Thickness, 5/8 in-11 Arbor, 24 Grit, 13580 rpm
Mi Item #08474824
MFR #66253370009
Price$160.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253370009

Norton Depressed Center Grinding Wheel - Type 29, 4-1/2 in Wheel Dia., 1/8 in Thickness, 5/8 in-11 Arbor, 24 Grit, 13580 rpm
Mi Item #08474824
MFR #66253370009

Mfr description
66253370009 4-1/2 X 5/8-11 NOR DIALAST
  • A combination of high-quality diamonds and advanced vacuum-brazed single-layer bond technology retains the diamond for longer wheel life with less sparks
  • Environmentally friendly cutting and grinding
  • minimal dust and debris generation vs. conventional abrasives for less clean up and safer working conditions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.95/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Center Hole Diameter  
    5/8 in-11
  • Disc Diameter
    4-1/2 in
  • Hole Size
    5/8 in-11
  • Overall Diameter
    4-1/2 in
  • Overall Thickness
    1/8 in
  • Weight
    0.7 lb
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Diamond
  • Additional Details
    Norton DiaLast Type 29 Grinding Wheels are for foundry and welding applications of all pipeline applications, ferrous and non-ferrous materials, stock removal of mild steel, stainless steel, ductile, ceramic and alloy steel.
  • Application
    Stock Removal
  • Color
    Blue
  • Color Finish
    Blue
  • Description Keyword
    Wheel, Depressed Center Wheel, Grinding Wheel, Cutting Wheel, Abrasive Wheel, Raised Hub Wheel, Notching Wheel, Blending Wheel, Right Angle Grinding
  • Grade
    T
  • Grit Grade
    T
  • Grit Number
    24
  • Harmonization Code
    6804.21
  • Manufacturer Stock Number
    66253370009
  • Manufacturer Upc Number
    662533700095
  • Material
    Diamond
  • Max Rpm
    13580 rpm
  • Maximum Speed
    13580 rpm
  • Mineral Type
    Diamond
  • Package Quantity
    1
  • Specification
    DIALAST
  • UPC_NO
    66253370009
  • Wheel Color
    Blue
  • Wheel Type
    Type 29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)