Motion
VQZ115-5M1-N7-PR

SMC CORP OF AMERICA
VQZ115-5M1-N7-PR

Solenoid-Operated Air Control Valve - 3-Way, 24 V dc, 1 Solenoid, M Plug Connector with Lead Wire 0.3m, Body Ported, One-touch fitting for 1/4 in
MI ITEM #08474835
MFR #VQZ115-5M1-N7-PR
Price$18.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ115-5M1-N7-PR

Solenoid-Operated Air Control Valve - 3-Way, 24 V dc, 1 Solenoid, M Plug Connector with Lead Wire 0.3m, Body Ported, One-touch fitting for 1/4 in
MI ITEM #08474835
MFR #VQZ115-5M1-N7-PR

Mfr description
VQZ115-5M1-N7-PR 24VDC VALVE
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MP(high pressure style 1.0MPa)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 200VAC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.98/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 1/4 in

Details

  • Flow Direction
    3-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Series
    VQZ100-300
  • Solenoid Electrical Entry
    M Plug Connector with Lead Wire 0.3m
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)