Motion
P23DCD

GRACO INC
P23DCD

Lubrication Pump - Piston, Solventborne, High Solids, Xirallic, CARC, Metallics, Stain, Varnish, 9.2 gpm Flow Rate, 23:1 Ratio
Mi Item #08474937
MFR #P23DCD
Price$29,542.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
P23DCD

Lubrication Pump - Piston, Solventborne, High Solids, Xirallic, CARC, Metallics, Stain, Varnish, 9.2 gpm Flow Rate, 23:1 Ratio
Mi Item #08474937
MFR #P23DCD

Mfr description
P23DCD PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,542.50/each

Specifications

Details

  • Application
    Supply
  • Flow Rate
    9.2 gpm
  • Includes
    3 PTFE/2 Leather Packings, Carbon Steel Pump, De-Icing Exhaust Motor
  • Lubrication Type
    CARC, High Solids, Metallics, Solventborne, Stain, Varnish, Xirallic
  • Material
    Carbon Steel
  • Max Operating Temperature
    66 °C, 150 °F
  • Maximum Operating Pressure
    2430 psi
  • Pump Material
    Carbon Steel
  • Pump Ratio
    23:1
  • Pump Type
    Piston
  • Series
    Dura-Flo
  • Type
    Pneumatic Piston Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)