Motion
SJ12-3ZMS-4X

RADIANS INC.
SJ12-3ZMS-4X

Jacket & Coat - Polyester Material, 4 XL Size, Hi-Vis Multi Color Color, Zipper Front Closure
Mi Item #08475123
MFR #SJ12-3ZMS-4X
Price$118.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SJ12-3ZMS-4X

Jacket & Coat - Polyester Material, 4 XL Size, Hi-Vis Multi Color Color, Zipper Front Closure
Mi Item #08475123
MFR #SJ12-3ZMS-4X

Mfr description
RADIANS SJ12-3ZMS-4XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.05/each

Specifications

Dimensions

  • Length
    14.0000 in
  • Material Weight
    160 g/m2, 4.72 oz/yd2
  • Size
    4

Details

  • Additional Details
    Shell: 300D Oxford Polyester | Coating: PU | Hood: Concealed Detachable | Waistband: Elastic | Cuffs: Elastic | Pockets: Zippered Lined Slash | 3D Flap Cell Phone/Radio | Inside Open Chest | Mic Tabs: Both Shoulders
  • ANSI Class
    Class 3
  • Applications
    High Visibility
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Color
    Hi-Vis Multi Color
  • Description
    Bomber Jacket
  • Front Closure
    Zipper
  • Garment Type
    Bomber Jacket
  • Garment Use
    Hi Visibility
  • Group & Class
    Class 3
  • High Visibility
    ANSI Class 3
  • Hood Type
    Detachable
  • Includes
    Detachable Hood, Liner
  • Material
    Polyester
  • Number Of Pockets
    4
  • Pattern
    Hi Vis
  • Product Video
  • Protection Type
    Bomber Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    SJ12
  • Shirt Style
    Zip Front
  • Storm Flap
    Yes
  • Style
    Bomber Jacket
  • Wrist Closure
    Elastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)