Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harnesse - Kevlar Material, Chest, Hips, Back D-Ring Location, Quick Connect Leg Strap, 310 lbs Weight Capacity
MI ITEM #08475428
MFR #10164024

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Details

  • Arc Flash Or Heat Protection
    ASTM F887
  • Capacity
    310 lbs
  • Chest Strap Buckle
    Quick-Connect
  • D Ring Locations
    Back, Chest, Hips
  • Harness Material
    Kevlar
  • Leg Strap Buckle
    Quick Connect
  • Padding Or Lining
    Shoulder Padding
  • Standards Met
    ANSI Z359.1, ANSI Z359.11-2014, ASTM F887, CSA Z259
  • Style Application
    Arc Flash, High Voltage

Overview

Mfr description
10164024- EVOTECH ARC FLASH STD HARNESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought