Overview
Mfr description
CKZT80-A045CB
- Arm for CKZT clamp cylinder
- Available for bore sizes (mm): 40, 50, 63, 80
- Arm positions: right, center, or left
- Offset: 15 or 45
Specifications
- Country of OriginJP
- Bore Diameter80 mm
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesCKZT
- Product TypeStraight-Line Clamp Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data