Motion
NS815-23T 1-1/2IN 1KW1SS PA GR

REXNORD INC
NS815-23T 1-1/2IN 1KW1SS PA GR

Molded Split Sprocket, 23 Teeth, 1.5000 in Bore Dia., 5.5080 in Pitch Dia.
MI ITEM #08475765
MFR #NS815-23T 1-1/2IN 1KW1SS PA GR
Price$242.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS815-23T 1-1/2IN 1KW1SS PA GR

Molded Split Sprocket, 23 Teeth, 1.5000 in Bore Dia., 5.5080 in Pitch Dia.
MI ITEM #08475765
MFR #NS815-23T 1-1/2IN 1KW1SS PA GR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$242.16/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Pitch Diameter  
    5.5080 in

Details

  • Bore Type
    Finished Bore
  • Number Of Teeth  
    23
  • Sprocket Type
    Molded Split Sprocket

Overview

Mfr description
10713500 NS815-23T 1-1/2IN 1KW1SC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought