Motion
6408-16-O-VITON

BRENNAN INDUSTRIES INC
6408-16-O-VITON

Male O-ring Boss Plug - 1-5/16-12 UN Thread, Steel
MI ITEM #08475886
MFR #6408-16-O-VITON
Your Price$12.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6408-16-O-VITON

Male O-ring Boss Plug - 1-5/16-12 UN Thread, Steel
MI ITEM #08475886
MFR #6408-16-O-VITON

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.30/each(List $15.38)

Overview

Mfr description
6408-16-O-VITON PLUG

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male O-ring Boss
  • End 1 Size
    1 in
  • End 1 Thread
    1-5/16-12 UN
  • Material
    Steel
  • End 2 Style
    Non Applicable
  • Series
    6408
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text