Specifications
Dimensions
- Cartridge Size10 oz. cartridge
Details
- ColorRed
- For Use Withacrylic, latex, silicone
- Frame TypeSkeleton
- Manufacturer Upc Number10039922542203
- Package Height8.25 in
- Package Quantity12
- Package Width8 in
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)