Specifications
Dimensions
- Depth1.88
- Height1.5
- Length1.88
- Weight0.3
- Width1.88
Details
- Container MaterialBox
- Harmonization Code3006.50.0000
- Manufacturer Upc Number092265570169
- Number Of Pieces1
- UPC_NO092265570169
- US MadeNo
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)