Motion
46634119
Air Vent Hose - 2.1250 in Inside Diameter, 10.0000 ft Hose Length, 5 psi Working Pressure
MI ITEM #08475986
MFR #46634119
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Vent Hose - 2.1250 in Inside Diameter, 10.0000 ft Hose Length, 5 psi Working Pressure
MI ITEM #08475986
MFR #46634119

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4663-4119 AIR VENT HOSE (24311) 2-1/8
  • Reinforcement: Fabric ply and double steel wire
  • Easy to cut to size with knife and wire cutters
  • Heat and oil resistant tube

Specifications

  • Hose Type
    Air Vent Hose
  • Hose Length
    10.0000 ft
  • Hose Inside Diameter
    2.1250 in
  • Nominal Hose Outer Diameter
    2.31 in
  • Working Pressure
    5 psi
  • Vacuum
    3 inHg
  • Maximum Temperature
    261 °F
  • Minimum Temperature
    -41 °F
  • Weight
    0.35 lbs
  • Manufacturer Catalog Number
    4663-4119
  • Manufacturer Upc Number
    770075543893
  • Additional Details
    Extremely flexible light-duty hose for air cleaner-to-engine connections, defroster ducts and air or heater ducting. Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text