Overview
Mfr description
VP744-5DZ1-04-M-X585 SAFETY LOCK RELASE
- Safety standard ISO13849-1 certified (corresponding to category 4)
- Detection of main valve position by safety limit switch
- Highly reliable construction
- With soft start valve (-X555)
Specifications
- Country of OriginJP
- SeriesVP7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data