Motion
JNLW-48MMX5.0

PCI
JNLW-48MMX5.0

Hex Jam Nut & Lock Washer - Steel Material
MI ITEM #08476147
MFR #JNLW-48MMX5.0
Price$182.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
JNLW-48MMX5.0

Hex Jam Nut & Lock Washer - Steel Material
MI ITEM #08476147
MFR #JNLW-48MMX5.0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$182.64/each

Specifications

Dimensions

  • Hex Size
    2-15/16 in
  • Weight
    2.430 lb

Details

  • Material
    Steel
  • Thread Pitch Type
    Metric
  • Thread Standard
    Metric
  • Type
    Hex Jam Nut & Lock Washer
  • UPC_NO
    841946146649

Overview

Mfr description
JNLW-48MMX5.0 JAM NUT & LOCK WASHER SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought