Motion
PB104-2

POWER TEAM
PB104-2

18 Vdc Battery Powered Hydraulic Pump - Double Acting, 4-Way Valve - Advance/Hold/Return, Includes (1) Milwaukee M18™18 V dc Li-Ion 9.0 Ah Battery
Mi Item #08476370
MFR #PB104-2
Price$6,652.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
PB104-2

18 Vdc Battery Powered Hydraulic Pump - Double Acting, 4-Way Valve - Advance/Hold/Return, Includes (1) Milwaukee M18™18 V dc Li-Ion 9.0 Ah Battery
Mi Item #08476370
MFR #PB104-2

Mfr description
PB104-2 18VDC POWER PUMP
  • Compact, Li-ion 18 Volt dc 9.0 Ah battery-powered pump provides extended run-time , CE compliant
  • Two stage, compact high-pressure hydraulic pump offers quick tool advancement in the first stage
  • Extremely compact, lightweight with an ergonomic handle grip and transport strap to ease portability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,652.97/each

Specifications

Details

  • Battery Charger Type
    Includes (1) Milwaukee M18™ 230 V ac Charger (EU Plug - Europe Only)
  • Battery Type
    Includes (1) Milwaukee M18™18 V dc Li-Ion 9.0 Ah Battery
  • Control Switch
    Optional
  • Description Keyword
    4-Way Valve - Advance/Hold/Return
  • Flow
    1st Stage - 200 in³ @ 200 psi, 2nd Stage - 6 in³ @ 10000 psi
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Pump Type
    Double Acting
  • Usable Oil Capacity
    70 in³
  • Valve Function Details
    Four-way valve direction is controlled by the handle lever. Three position; Advance, hold, retract.
  • Valve Functionality
    Advance/Hold/Return
  • Valve Type
    4-Way
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)