Motion
353-1000LY-L/XL
ANSI Type R Class 3 Two-Piece Value Rainsuit Set
Mi Item #08476549
MFR #353-1000LY-L/XL
Price$51.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Two-Piece Value Rainsuit Set
Mi Item #08476549
MFR #353-1000LY-L/XL

Mfr description
353-1000LY-L/XL RAIN SUIT COMPLETE
  • Lightweight polyester with waterproof PU coating and taped seams
  • Zipper closure with storm flap
  • Elastic waist pant with snap adjustable cuff
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.23/each

Specifications

Dimensions

  • Height
    39 cm
  • Length
    47 cm
  • Size
    L-XL
  • Weight
    19.5 kg
  • Width
    36 cm

Details

  • Color
    Hi-Vis Yellow
  • Construction Description
    Water Resistant Double Storm Flap
  • Description
    Protection from the elements with ANSI 107 Compliance for high visibility. Lightweight (150 denier fabric) waterproof design, Falcon Viz helps workers be seen and stay dry in inclement conditions.
  • Hood Type
    Attached Hood
  • Manufacturer Upc Number
    616314100017
  • UPC_NO
    616314100017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)