Specifications
Dimensions
- Bore Diameter20 mm
Details
- Country of OriginUS
- Made to OrderYes
- Mounting TypeBasic
- Port Thread StandardM Thread
- Product TypeRotating-Arm Power Clamp Cylinders
- SeriesMK
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)