Motion
SHUSTER 100-2OL

SHUSTER CORP
SHUSTER 100-2OL

Roller Chain Link - 100 / 1-1/4 in Chain & Pitch, Offset Link
Mi Item #08476797
MFR #SHUSTER 100-2OL
Price$19.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 100-2OL

Roller Chain Link - 100 / 1-1/4 in Chain & Pitch, Offset Link
Mi Item #08476797
MFR #SHUSTER 100-2OL

Mfr description
100-2OL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.28/each

Specifications

Dimensions

  • Chain Overall Width
    3.152 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.744 in
  • Link Plate Height
    1.187 in
  • Link Plate Thickness
    0.157 in
  • Pin Diameter
    0.376 in
  • Roller Diameter
    0.750 in
  • Transverse Pitch
    1.408 in

Details

  • Chain Construction
    Offset Link
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI / ASME / ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)