Motion
6312-Z/C3

SKF
6312-Z/C3

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring, C3 Internal Clearance
Mi Item #08476907
MFR #6312-Z/C3
Price$366.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6312-Z/C3

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring, C3 Internal Clearance
Mi Item #08476907
MFR #6312-Z/C3

Mfr description
6312-Z/C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$366.40/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm

Details

  • Bore Type
    Straight
  • Internal Clearance
    C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)