Motion
NCDMC150-0100CS

SMC CORP OF AMERICA
NCDMC150-0100CS

NC(D)M-S/T, Stainless Steel Cylinder, Single Acting, Single Rod
MI ITEM #08477017
MFR #NCDMC150-0100CS
Price$56.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMC150-0100CS

NC(D)M-S/T, Stainless Steel Cylinder, Single Acting, Single Rod
MI ITEM #08477017
MFR #NCDMC150-0100CS

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56.20/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Stroke  
    1.0000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rear Pivot Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM

Overview

Mfr description
NCDMC150-0100CS
  • Single acting single rod, spring return or spring extend
  • Bore sizes (inch): 3/4, 7/8, 1 1/16, , 1 1/4, 1 1/2
  • Maximum stroke: up to 6" as standard
  • Available with auto switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought