Motion
9322S1-0001

MRC (SKF)
9322S1-0001

110 mm Bore, 240 mm OD, 50 mm Width, Open, 40 ° Contact Angle
Mi Item #08477067
MFR #9322S1-0001
Price$4,200.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
9322S1-0001

110 mm Bore, 240 mm OD, 50 mm Width, Open, 40 ° Contact Angle
Mi Item #08477067
MFR #9322S1-0001

Mfr description
9322S1-0001
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,200.39/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    40 °
  • Inner Ring Width
    50 mm
  • Outer Ring Width
    50 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm
  • Weight
    23.706 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    9322S1-0001
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    097741045179
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    1
  • Series
    9300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741045179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)