Specifications
Dimensions
- Bore Diameter20 mm
- Inner Ring Width15 mm
- Outside Diameter52 mm
- Overall Width15 mm
- Precision RatingABEC 1
Details
- Bearing MaterialStainless steel
- Bore TypeStraight
- Cage MaterialStainless steel
- Cage TypeSheet metal
- Closure TypeDouble Sealed
- Description304SZZST-W64F
- Element MaterialStainless steel
- Features & Benefits• Single Row Deep Groove Ball Bearing
- Finish CoatingUncoated
- Internal ClearanceC3
- Long DescriptionThe 304SZZST-W64F is a radial deep groove ball bearing with a 20 mm bore, straight bore, double sealed, 52 mm outside diameter, and 15 mm width, ideal for harsh environment applications.
- Manufacturer Catalog Number304SZZST-W64F
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity3102 lbf
- Radial Static Load Capacity1754 lbf
- Seal MaterialNitrile Rubber
- Seal TypeContact Seal
- Series63
- Snap Ring IncludedWithout Snap Ring
- UPC_NO097741079013
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)