1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MRC (SKF)
TFW400SS12
Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 19.0000 in Length, 5.2500 in Width, 3.9375 in Height
MI ITEM #
08477073
MFR #
TFW400SS12
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Take-Up Frames
MRC (SKF) TFW400SS12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MRC (SKF)
TFW400SS12
Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 19.0000 in Length, 5.2500 in Width, 3.9375 in Height
MI ITEM #
08477073
MFR #
TFW400SS12
Mfr description
TFW400SS12
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Base
Width
5.2500 in
Overall
Height
3.9375 in
Overall
Length
19.0000 in
Travel
12.0000 in
Details
Frame Type
Center Pull
Manufacturer Catalog Number
TFW400SS12
Product Type
Center Pull & Side Mount Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items