Motion
7322PJDE-HYB#3

MRC (SKF)
7322PJDE-HYB#3

110 mm Bore, 240 mm OD, 50 mm Width, 40 ° Contact, Open
MI ITEM #08477099
MFR #7322PJDE-HYB#3
Price$14,831.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
7322PJDE-HYB#3

110 mm Bore, 240 mm OD, 50 mm Width, 40 ° Contact, Open
MI ITEM #08477099
MFR #7322PJDE-HYB#3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,831.14/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle  
    40 °
  • Inner Ring Width
    50 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm
  • Weight
    23 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7322PJDE-HYB#3
  • Element Material
    Silicone nitride ceramic
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    097741128674
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Row Type Fill Slot
    1
  • Series
    322
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741128674

Overview

Mfr description
7322PJDE-HYB#3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought