Motion
7226PJDE-HYB#3

MRC (SKF)
7226PJDE-HYB#3

Spindle & Precision Machine Tool Angular Contact Bearing - 130 mm Bore, 230 mm OD, 45 mm Width, 40 ° Contact, Open
Mi Item #08477112
MFR #7226PJDE-HYB#3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
7226PJDE-HYB#3

Spindle & Precision Machine Tool Angular Contact Bearing - 130 mm Bore, 230 mm OD, 45 mm Width, 40 ° Contact, Open
Mi Item #08477112
MFR #7226PJDE-HYB#3

Mfr description
7226PJDE-HYB#3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle  
    40 °
  • Inner Ring Width
    45 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    45 mm
  • Weight
    15.181 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7226PJDE-HYB#3
  • Element Material
    Silicone nitride ceramic
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    097741130844
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Row Type Fill Slot
    1
  • Series
    7200PJ
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741130844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)