Motion
8312AAB

MRC (SKF)
8312AAB

Matched Angular Contact Bearing - 60 mm Bore, 130 mm OD, 93 mm Width, 15 °, 40 ° Contact, Open
MI ITEM #08477195
MFR #8312AAB
Your Price$3,626.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
8312AAB

Matched Angular Contact Bearing - 60 mm Bore, 130 mm OD, 93 mm Width, 15 °, 40 ° Contact, Open
MI ITEM #08477195
MFR #8312AAB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,626.20/each(List $4,532.75)

Overview

Mfr description
8312AAB

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Duplex Type
    Back-to-back
  • Internal Clearance
    C0
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    40°: 114, 15°: 101 kN
  • Radial Static Load Capacity
    40°: 96.5, 15°: 71 kN
  • Bearing Material
    Steel
  • Row Type Fill Slot
    3
  • Cage Material
    Brass
  • Inner Ring Width
    93 mm
  • Series
    8300
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    097741134484
  • UPC_NO
    097741134484
  • Description
    8312AAB
  • Type Of Bearing
    Unmounted ball bearing
  • Weight
    12.329 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text