Motion
8309BB

MRC (SKF)
8309BB

Angular Contact Bearing - Without Snap Ring
Mi Item #08477200
MFR #8309BB
Price$2,310.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
8309BB

Angular Contact Bearing - Without Snap Ring
Mi Item #08477200
MFR #8309BB

Mfr description
8309BB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,310.53/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    50 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)