Motion
5215CZZ-W64F

MRC (SKF)
5215CZZ-W64F

Angular Contact Bearing - 75 mm Bore, 130 mm OD, 1.6250 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle
Mi Item #08477211
MFR #5215CZZ-W64F
Price$981.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
5215CZZ-W64F

Angular Contact Bearing - 75 mm Bore, 130 mm OD, 1.6250 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle
Mi Item #08477211
MFR #5215CZZ-W64F

Mfr description
5215CZZ-W64F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$981.24/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    41.3 mm
  • Outer Ring Width
    41.3 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    1.6250 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    5215CZZ-W64F
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    95.6 kN
  • Radial Static Load Capacity
    88 kN
  • Row Type Fill Slot
    2
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    5200C
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741136587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)