Motion
5215CZZG-W64F

MRC (SKF)
5215CZZG-W64F

Angular Contact Bearing - 75 mm Bore, 5.5000 in OD, 1.6250 in Width, Double Sealed, With Snap Ring, 30 ° Contact Angle, C3
MI ITEM #08477212
MFR #5215CZZG-W64F
List Price$1,061.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
5215CZZG-W64F

Angular Contact Bearing - 75 mm Bore, 5.5000 in OD, 1.6250 in Width, Double Sealed, With Snap Ring, 30 ° Contact Angle, C3
MI ITEM #08477212
MFR #5215CZZG-W64F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,061.49/each for your price

Overview

Mfr description
5215CZZG-W64F

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    2
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    30 °
  • Bearing Material
    Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    95.6 kN
  • Seal Material
    Nitrile Rubber
  • Radial Static Load Capacity
    88 kN
  • Seal Type
    Contact Seal
  • Cage Material
    Bearing steel
  • Outer Ring Width
    41.3 mm
  • Inner Ring Width
    41.3 mm
  • Element Material
    Bearing steel
  • Series
    5200C
  • Weight
    4.225 lbs
  • Manufacturer Upc Number
    097741136594
  • UPC_NO
    097741136594
  • Type Of Bearing
    Unmounted ball bearing
  • Snap Ring
    Snap ring fitted
  • Description
    5215CZZG-W64F
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text