Motion
5216CZZ-W64

MRC (SKF)
5216CZZ-W64

Angular Contact Bearing - 80 mm Bore, 140 mm OD, 1.7500 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #08477213
MFR #5216CZZ-W64
List Price$1,257.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
5216CZZ-W64

Angular Contact Bearing - 80 mm Bore, 140 mm OD, 1.7500 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #08477213
MFR #5216CZZ-W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,257.30/each for your price

Overview

Mfr description
5216CZZ-W64

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    2
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    30 °
  • Bearing Material
    Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    106 kN
  • Seal Material
    Nitrile Rubber
  • Radial Static Load Capacity
    95 kN
  • Seal Type
    Contact Seal
  • Cage Material
    Bearing steel
  • Outer Ring Width
    44.4 mm
  • Inner Ring Width
    44.4 mm
  • Element Material
    Bearing steel
  • Series
    5200C
  • Weight
    5.079 lbs
  • Manufacturer Upc Number
    097741136600
  • UPC_NO
    097741136600
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    5216CZZ-W64
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text