Motion
1805SZZST

MRC (SKF)
1805SZZST

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 37 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #08477234
MFR #1805SZZST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
1805SZZST

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 37 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #08477234
MFR #1805SZZST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1805SZZST
  • Stainless deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    Stainless steel
  • Cage Material
    Stainless steel
  • Inner Ring Width
    7 mm
  • Element Material
    Stainless steel
  • Series
    618
  • Radial Dynamic Load Capacity
    760 lbf
  • Radial Static Load Capacity
    562 lbf
  • Manufacturer Catalog Number
    1805SZZST
  • UPC_NO
    097741137751
  • Features & Benefits
    • Stainless deep groove ball bearing
  • Description
    1805SZZST
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 1805SZZST is a radial deep groove ball bearing with a 25 mm bore, straight bore, double sealed, 37 mm outside diameter, and 7 mm width, engineered for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text