Specifications
Dimensions
- Bore Diameter30 mm
- Inner Ring Width9 mm
- Outside Diameter47 mm
- Overall Width9 mm
- Precision RatingABEC 1
Details
- Bearing MaterialStainless steel
- Bore TypeStraight
- Cage MaterialStainless steel
- Cage TypeSheet metal
- Closure TypeDouble Sealed
- Description1906SZZST
- Element MaterialStainless steel
- Features & Benefits• Stainless deep groove ball bearing
- Finish CoatingUncoated
- Internal ClearanceC3
- Long DescriptionThe 1906SZZST is a radial deep groove ball bearing with a 30 mm bore, straight bore, double sealed, 47 mm outside diameter, and 9 mm width, ideal for heavy-duty use.
- Manufacturer Catalog Number1906SZZST
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity1403 lbf
- Radial Static Load Capacity1124 lbf
- Seal MaterialNitrile Rubber
- Seal TypeContact Seal
- Series619
- Snap Ring IncludedWithout Snap Ring
- UPC_NO097741137829
Overview
Mfr description
1906SZZST
- Stainless deep groove ball bearing