Specifications
Dimensions
- Bore Diameter12 mm
- Inner Ring Width12 mm
- Outside Diameter37 mm
- Overall Width12 mm
- Precision RatingABEC 1
Details
- Bearing MaterialStainless steel
- Bore TypeStraight
- Cage MaterialStainless steel
- Cage TypeSheet metal
- Closure TypeDouble Sealed
- Description301SZZST
- Element MaterialStainless steel
- Features & Benefits• Stainless deep groove ball bearing
- Finish CoatingUncoated
- Internal ClearanceC3
- Long DescriptionThe 301SZZST is a radial deep groove ball bearing with a 12 mm bore, straight bore, double sealed, 37 mm outside diameter, and 12 mm width, engineered for durability.
- Manufacturer Catalog Number301SZZST
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity1870 lbf
- Radial Static Load Capacity933 lbf
- Seal MaterialNitrile Rubber
- Seal TypeContact Seal
- Series63
- Snap Ring IncludedWithout Snap Ring
- UPC_NO097741137898
Overview
Mfr description
301SZZST
- Stainless deep groove ball bearing