Motion
5212CG/W64

MRC (SKF)
5212CG/W64

Angular Contact Bearing - 60 mm Bore, 4.5906 in OD, 1.4375 in Width, Open, 30 ° Contact Angle
MI ITEM #08477260
MFR #5212CG/W64
Price$619.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
5212CG/W64

Angular Contact Bearing - 60 mm Bore, 4.5906 in OD, 1.4375 in Width, Open, 30 ° Contact Angle
MI ITEM #08477260
MFR #5212CG/W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$619.33/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    36.5 mm
  • Outer Ring Width
    36.5 mm
  • Outside Diameter  
    4.5906 in
  • Overall Width  
    1.4375 in
  • Weight
    2.959 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    5212CG/W64
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    097741139038
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    70.2 kN
  • Radial Static Load Capacity
    58.5 kN
  • Row Type Fill Slot
    2
  • Series
    5200C
  • Snap Ring
    Snap ring fitted
  • Snap Ring Included
    With Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741139038

Overview

Mfr description
5212CG/W64

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought