Motion
110KSZZST-W64F

MRC (SKF)
110KSZZST-W64F

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #08477264
MFR #110KSZZST-W64F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
110KSZZST-W64F

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #08477264
MFR #110KSZZST-W64F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
110KSZZST-W64F
  • Stainless deep groove ball bearing with Food grade Solid Oil

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    Stainless steel
  • Cage Material
    Stainless steel
  • Inner Ring Width
    16 mm
  • Element Material
    Stainless steel
  • Series
    60
  • Radial Dynamic Load Capacity
    4271 lbf
  • Radial Static Load Capacity
    3732 lbf
  • Manufacturer Catalog Number
    110KSZZST-W64F
  • UPC_NO
    097741139274
  • Features & Benefits
    • Stainless deep groove ball bearing with Food grade Solid Oil
  • Description
    110KSZZST-W64F
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 110KSZZST-W64F is a radial deep groove ball bearing with a 50 mm bore, straight bore, double sealed, 80 mm outside diameter, and 16 mm width, suitable for compact applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text