Motion
206SZZ-HNCR-HYB-W64

MRC (SKF)
206SZZ-HNCR-HYB-W64

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Shielded, Without Snap Ring
MI ITEM #08477279
MFR #206SZZ-HNCR-HYB-W64
Price$965.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
206SZZ-HNCR-HYB-W64

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Shielded, Without Snap Ring
MI ITEM #08477279
MFR #206SZZ-HNCR-HYB-W64

Mfr description
206SZZ-HNCR-HYB-W64
  • Deep Groove Ball bearing Corrosion Resistant, with Standard grade Solid Oil
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$965.51/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    16 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    HNCR corrosion resistant steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    206SZZ-HNCR-HYB-W64
  • Element Material
    Silicone nitride ceramic
  • Features & Benefits
    • Deep Groove Ball bearing Corrosion Resistant, with Standard grade Solid Oil
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 206SZZ-HNCR-HYB-W64 is a radial deep groove ball bearing with a 30 mm bore, straight bore, double shielded, 62 mm outside diameter, and 16 mm width, designed for durability.
  • Manufacturer Catalog Number
    206SZZ-HNCR-HYB-W64
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4370 lbf
  • Radial Static Load Capacity
    2530 lbf
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741139687

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)