Motion
03714219

Pro-Source
03714219

Disposable Liners & Bag - 30 gal, 1.35 mm Thickness, Black, 30 in Wide
MI ITEM #08477358
MFR #03714219
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
03714219

Disposable Liners & Bag - 30 gal, 1.35 mm Thickness, Black, 30 in Wide
MI ITEM #08477358
MFR #03714219

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    36 in
  • Thickness
    1.35 mm
  • Width Of The Bag Liner
    30 in

Details

  • Bag Capacity
    30 gal (US)
  • Closure Type
    Tie
  • Color
    Black
  • Country of Origin
    USA
  • Dispensing Type
    Coreless Roll
  • Drawstring
    No
  • FDA Approved
    No
  • Material
    Low Density Resin
  • Type
    Heavy-Duty

Overview

Mfr description
03714219 30X36 30GAL 100PK PP EXTRA HEAV
  • Heavy-duty bags are strong, tear resistant and used for holding heavy, sharp, wet materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought