Motion
GNE50KRRB
Ball Insert Bearing - 50 mm Bore Diam.
MI ITEM #08477447
MFR #GNE50KRRB
Price$699.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 50 mm Bore Diam.
MI ITEM #08477447
MFR #GNE50KRRB

Mfr description
GNE50KRRB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$699.96/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm

Details

  • Bearing Material
    Steel
  • Manufacturer Upc Number
    087796101456
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    087796101456

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)