Motion
VP542KT-5LZ1-03A-F

SMC CORP OF AMERICA
VP542KT-5LZ1-03A-F

Poppet Valve - 3/8 BSPT Ports
MI ITEM #08477816
MFR #VP542KT-5LZ1-03A-F
Price$89.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP542KT-5LZ1-03A-F

Poppet Valve - 3/8 BSPT Ports
MI ITEM #08477816
MFR #VP542KT-5LZ1-03A-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.57/each

Specifications

Dimensions

  • Port Size
    3/8 BSPT
  • Weight
    249 g

Details

  • Coil Specifications
    With power saving circuit (DC only)
  • Pilot Type
    Internal Pilot
  • Pressure
    High-pressure type (1.0 Mpa)

Overview

Mfr description
VP542KT-5LZ1-03A-F
  • 3 port, pilot poppet type valve
  • Available with power saving circuit to reduce power consumption
  • Port sizes from 1/8 to 1/2, depending on series
  • Thread types: Rc, G, NPT, NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought