Motion
C200-05400270A10101AB100

CONTROL TECHNIQUES
C200-05400270A10101AB100

Variable Frequency AC Drive - Input Phase 3, Supply Voltage 460 V ac, 20 hp Normal Duty, Output Current 30 A Normal Duty, IP 20 Rating, Frequency Control, Open Loop Vector Control, Rotor Flux Control
Mi Item #08477909
MFR #C200-05400270A10101AB100
Price$1,681.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
C200-05400270A10101AB100

Variable Frequency AC Drive - Input Phase 3, Supply Voltage 460 V ac, 20 hp Normal Duty, Output Current 30 A Normal Duty, IP 20 Rating, Frequency Control, Open Loop Vector Control, Rotor Flux Control
Mi Item #08477909
MFR #C200-05400270A10101AB100

Mfr description
C200-05400270A10101AB100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,681.72/each

Specifications

Dimensions

  • Overall Depth
    7.9 in
  • Overall Height
    15.4 in
  • Overall Width
    5.6 in
  • Weight
    16.3 lb

Details

  • Agency Listing
    cULus File E171230
  • Ambient Temperature Range
    -4-131 °F
  • Backup Option Cards
    AI-BACKUP-ADAPTOR, AI-SMART-ADAPTOR, CTSD8GB
  • Drive Supply Voltage
    460 V ac
  • Enclosure Rating
    IP 20
  • Enclosure Type
    IP20
  • Horsepower Rating Heavy Duty
    20 hp
  • Horsepower Rating Normal Duty
    20 hp
  • Number Of Input Phases
    3 ph
  • Number Of Output Phases
    3-Phase Output
  • Operation Mode
    Open Loop Vector Control, Rotor Flux Control, Frequency Control
  • Output Current Heavy Duty
    27 A
  • Output Current Normal Duty
    30 A
  • Peak Current
    54 A
  • Peak Current Heavy Duty
    54 A
  • Peak Current Normal Duty
    33 A
  • PI / PID Controller
    PID Controller
  • PLC Functions
    Onboard PLC, IEC61131
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Output Capability
    PWM or Frequency output
  • Remote Keypad
    REMOTE-KEYPAD, REMOTE-KEYPAD-RTC
  • Serial Communication Device Net
    SI-DEVICENET
  • Serial Communication Interbus S
    SI-INTERBUS-500K, SI-INTERBUS-2M
  • Serial Communication Modbus
    AI-485-ADAPTOR, AI-485-24V-ADAPTOR
  • Serial Communication Options
    AI-485-ADAPTOR, AI-485-24V-ADAPTOR, SI-CANOPEN, SI-DEVICENET, SI-ETHERNET, SI-ETHERCAT, SI-INTERBUS-500K, SI-INTERBUS-2M, SI-POWERLINK, SI-PROFINET-V2, SI-PROFIBUS
  • Serial Communication Profibus Dp
    SI-PROFIBUS
  • Standards Met
    EN 2061, EN 61800-3, EN 61800-5-1, EN 61800-5-2, EN ISO 13849-1, IEC 61527, UL508C
  • Typical Application
    Fans, Pumps, Conveyors, Compressors
  • Warranty
    5 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)