Motion
CLKQGUB50-128RAHZ-P3DWASC

SMC CORP OF AMERICA
CLKQGUB50-128RAHZ-P3DWASC

CLKQGUB50-128RAHZ-P3DWASC
MI ITEM #08478096
MFR #CLKQGUB50-128RAHZ-P3DWASC
Price$1,044.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLKQGUB50-128RAHZ-P3DWASC

CLKQGUB50-128RAHZ-P3DWASC
MI ITEM #08478096
MFR #CLKQGUB50-128RAHZ-P3DWASC

Mfr description
CLKQGUB50-128RAHZ-P3DWASC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,044.02/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    0.30 m

Details

  • Auto-Switch
    Yes
  • Body Option
    Built-in Standard Magnet
  • Body Type
    Pin Hole: 2x8H7
  • Country of Origin
    JP
  • Cylinder Style
    Pin Clamp Cylinder
  • Cylinder Suffix
    P3DWASC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector | 3 And 4 Out
  • Lock Type
    With Lock
  • Magnet
    Built-in Standard Magnet
  • Mounting Bolts
    M10 x 1.5
  • Mounting Thread
    M10x1.5
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    3, 4 Out), L (With Lock), M12-4 Pin Connector, Sc (0.3M Cord Length, With 3Mm Shims
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Pin Air Cylinders
  • Safety Options
    L (With Lock)
  • Series
    CKQ
  • Special Applications
    Positioning
  • Type
    Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)