Motion
CDU16-40D-M9NL

SMC CORP OF AMERICA
CDU16-40D-M9NL

Compact Cylinder, Bore Size 16 mm, Stroke 40 mm
Mi Item #08478102
MFR #CDU16-40D-M9NL
Price$166.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU16-40D-M9NL

Compact Cylinder, Bore Size 16 mm, Stroke 40 mm
Mi Item #08478102
MFR #CDU16-40D-M9NL

Mfr description
CDU16-40D-M9NL
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 100mm
  • Any surfaces can be used for mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.10/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke
    40 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CU
  • Made to Order
    Yes
  • Magnet
    Built-In Magnet
  • Product Type
    Compact Air Cylinders
  • Series
    CU
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)